Buy more than* S$200* and get FREE SHIPPING

  • Electrical Wire Connector

Electrical Wire Connector EA538PD-3

by ESCO
5.00 (1)
Item.#
03482683
Mfr.#
EA538PD-3
Package Qty.
1Box(50PC)
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rating
300V20A
Number of Poles
3
Compatible Wire Diameter (phi mm)
1.6, 2.0
ESCO Part Number
EA538PD-3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is a normal wiring work
5
From Japan
On 2017-06-19 18:48:51
Since the top is transparent, it is easy to use as you can see the state of the plug-in cable
This review is about item#3482683.