Buy more than* S$200* and get FREE SHIPPING

  • Wiring Connector

Wiring Connector EA539F-16

by ESCO
4.50 (2)
Item.#
03482875
Mfr.#
EA539F-16
Package Qty.
1PC
Ship pack of
1
1.43 SGD
ADD TO CART
Shipped after 2017-11-24
Now we ship to...
...see all
Item Feature
ESCO Part Number
EA539F-16
Compatible Electric Wire (mm2)
11.5 to 16
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
On the connection of electrical work
4
From Japan
On 2016-10-06 16:10:03
Since only a small amount is used, selling roses is saved. It is likely to be able to store for a long time even if one bag remains in the bag one by one. I wish I could make it a bit cheaper ....
This review is about item#03482841.
Branch connection of cable
5
From Japan
On 2015-09-18 21:28:26
very good
This review is about item#03482911.