Buy more than* S$200* and get FREE SHIPPING

  • Wiring Connector

Wiring Connector EA539F-76

by ESCO
4.50 (2)
Item.#
03482936
Mfr.#
EA539F-76
Package Qty.
1PC
Ship pack of
1
3.63 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Compatible Electric Wire (mm2)
61 to 76
ESCO Part Number
EA539F-76
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
At the connection of the electrical work
4
From Japan
On 2016-10-06 16:10:03
Loose sale will be saved because only do not want to use a small amount. Even surplus in one 1 Tsugafukuro entering is likely to be long-term storage. It may be a little cheaper, but ....
This review is about item#03482841.
Branch connection of cable
5
From Japan
On 2015-09-18 21:28:26
very good
This review is about item#03482911.