Buy more than* S$200* and get FREE SHIPPING

  • 240mm Sewing Scissors

240mm Sewing Scissors EA540AH-1

by ESCO
4.50 (2)
Item.#
03483173
Mfr.#
EA540AH-1
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For cutting cloth, Cutting cloth, For cutting cloth, For cutting cloth, Cutting cloth, For cutting cloth
Materials (Blade)
Special cutting steel (Hitachi Yasugihagane blank), Head: stainless steel, shank: natural wood
Overall Length (mm)
240, 240
Hardening Penetration
HRC60 over 61 degree, HRC60 to 61 degree
Blade Length (mm)
105, 105
ESCO Part Number
EA540AH-1, EA540AH-1
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
String etc.
5
From Japan
On 2012-02-03 08:45:13
It seems that both sharpness and comfort are good.
This review is about item#3483173.
Paper product processing
4
From Japan
On 2011-12-22 08:47:36
Shozaburo that I used for a long time has not been available, so I bought it here. I have used other things, but I am dissatisfied with my charge. . This seems good for now ☆
This review is about item#3483173.