Buy more than* S$200* and get FREE SHIPPING

  • Tinner's Snips

Tinner's Snips

by ESCO
Item.#
03483925
Package Qty.
1PCC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
259.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Cutting Capacity (mm) Stainless
1
Material (handle)
PVC
Blade Length (mm)
55
Overall Length (mm)
260
ESCO Part Number
EA544A-1
Cutting Ability (mm) Iron Plate
1.2
Materials (Blade)
C60 (carbon 60)
Weight (g)
509
Type
Left-Handed