Buy more than* S$200* and get FREE SHIPPING

  • Offset Iron Plate Shears

Offset Iron Plate Shears EA544MB-1

by ESCO
Item.#
03484074
Mfr.#
EA544MB-1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
58.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Cutting Capability (mm)
(Iron plate) 1.24, (stainless steel) 0.78, (Iron plate) 1.24, (stainless steel) 0.78
Color
Red, Red
Material
Blade / molybdenum steel (drop forging), Blade / molybdenum steel (drop forging)
Blade Length (mm)
40, 40
Overall Length (mm)
250, 250
ESCO Part Number
EA544MB-1, EA544MB-1