Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stainless Plate Shears

Stainless Plate Shears EA544MS-1

by ESCO
4.50 (2)
Item.#
03484187
Mfr.#
EA544MS-1
Package Qty.
1PC
Ship pack of
1
63.82 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Cutting Capability (mm)
(Stainless steel) 0.8
Color
Blue
Material
Blade / molybdenum steel (drop forging)
Blade Length (mm)
35
Overall Length (mm)
250
ESCO Part Number
EA544MS-1
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Stainless steel plate cutting
5
From Japan
On 2017-02-13 16:21:31
Until now it has been a favorite for 20 years before the United States third-party for the purchase. Anyway for now expire well not be outdone in it. Durability is not yet know.
This review is about item#3484187.
Cut into small stainless steel plate 0.8 make a lot of square plate of 3cm.
4
From Japan
On 2013-12-09 23:18:50
Come in handy because the power is turned off may be less.
This review is about item#03484187.