Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Belt Wrench

Belt Wrench EA546YK-2

by ESCO
2.50 (2)
Item.#
03485142
Mfr.#
EA546YK-2
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Length (mm)
About 950
Weight (g)
300
ESCO Part Number
EA546YK-2
Grasping Ability
phi20 - 300mm
Overall Length (mm)
205
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Cap rotation
4
From Japan
On 2014-02-03 18:07:32
It was a little bigger than I thought. But I was able to turn it with a little power for that.
This review is about item#03485133.
Tightening of PVC and PE
1
From Japan
On 2013-12-24 13:09:42
When it arrives, there is a fear that the rubber is broken and it will be cut during use. It is disappointing because I give up because it is impossible to return.
This review is about item#03485142.