Buy more than* S$200* and get FREE SHIPPING

  • Impact Screwdriver Set, 5/16inch Hex Bit

Impact Screwdriver Set, 5/16inch Hex Bit EA550X

by ESCO
1.00 (1)
Item.#
03487093
Mfr.#
EA550X
Package Qty.
1PC
Ship pack of
1
44.32 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Bit Shaft Opposite Side(mm)
8
Set Contents
(2 each) socket adapter ... 3/8 inches minus bit 6.8.10.12 mm plus bit # 1 # 2 # 3 # 4
bit adapter 8mm (5/16 inch)
Overall Length (mm)
176
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Loosen tightened screw
1
From Japan
On 2016-04-05 17:13:37
Once you use it, the mountain in the + section collapses and you can not relax after all.
This review is about item#03487093.