Buy more than* S$200* and get FREE SHIPPING

  • Precision Driver Set

Precision Driver Set EA552GC

by ESCO
5.00 (6)
Item.#
03488177
Mfr.#
EA552GC
Package Qty.
1PC
Ship pack of
1
15.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size (mm)
125 x 80 x 30 (case)
Overall Length (mm)
70 to 120
ESCO Part Number
EA552GC
Weight (g)
160
Set Contents
(+) Driver # 0000, # 000, # 00, # 0, # 1, (-) Driver 1.0 1.2 1.4 1.8 2.4 3.0mm
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-08-16 09:22:50
In kind, this is enough. Also, it was pretty solid so it seems to be used as it is.
This review is about item#3488177.
It is used for fine screws such as glasses and watches.
5
From Japan
On 2017-05-14 14:48:35
I purchased it to tighten the screws because the screws of the glasses were loose. There are five plus and minus from small to large respectively, I am glad that it can be conveniently used according to the size of the screw. I am also using it for back cover opening of the battery exchange of the wrist watch, but it is very useful and useful.
This review is about item#3488177.
DIY
5
From Japan
On 2016-04-19 16:51:09
It was a product as expected.
This review is about item#03488177.
Repair of precision electric appliances
5
From Japan
On 2016-04-18 22:26:59
Plus is 5 stages, minus 6 stages size is one set, it is easy to use. Especially recent precision electric appliances are many plus screws, size is getting mixed, we are saved to plenty variety of places.
This review is about item#03488177.
Easy to use
5
From Japan
On 2016-02-15 22:45:48
Where I was looking for a precision screwdriver there is a good thing for Masa, it can be used at home and elsewhere.
This review is about item#03488177.
For detailed work
5
From Japan
On 2013-04-14 15:51:51
+ - I think that this price should be enough
This review is about item#03488177.