Buy more than* S$200* and get FREE SHIPPING

  • Precision Driver Set

Precision Driver Set EA552GM

by ESCO
2.75 (4)
Item.#
03488231
Mfr.#
EA552GM
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
ESCO Part Number
EA552GM
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
I bought it for the repair of precision instruments
5
From Japan
On 2015-09-11 15:04:06
Easy to use and affordable
This review is about item#03488231.
For maintenance of internal fixtures that require precision drivers
1
From Japan
On 2015-04-18 16:12:10
The type of drivers are also available in a moderately sized case and the usability is good. However, the quality of the product is bad. The case is also distorted feeling, the claws of the claws are bad, and I will care for opening and closing. The printing of the sign of the size table printed on the case is also dirty, the font is collapsed. The making of the driver itself is also rough, leaving a lot of fine dust like scrape attached. A kind of grease adheres, and the case is dirty from the beginning. It seems that it seems that the nail of the case will break even soon. Since the frequency of use is not so much, it is not for use in work where accuracy is required, so even if this quality level is not bothersome. It was reasonable size feeling, thought that it would be useful, but it is too poor to attach because attachment is too bad.
This review is about item#03488231.
In-plant auxiliary work
2
From Japan
On 2012-09-06 16:46:56
Today the item arrived, but the case was in an open state without closing. There is no protruding etc. because there is outer packaging, but it is only necessary to move to another case and use it. I also wrote other people, but the case is bad. It is a product that can not be returned, so I am in trouble with this. I do not use the key drivers yet, but I can not trust this. Please visually inspect the degree of inspection.
This review is about item#03488222.
Replace the battery of the wristwatch, loosen the screws of the glasses.
3
From Japan
On 2011-09-19 19:58:24
The minus screwdriver 1 mm, 1.4 mm is too easy to use because the axis of the hand is too thin. The same as a 2 mm driver is easy to use. Also the case was cracked, it is not enough to protrude, so patience with pasting vinyl tape. There was no purchase of cracked things purposely since it actually looked at the store at the store.
This review is about item#03488231.