Buy more than* S$200* and get FREE SHIPPING

  • Phillips Crystal Screwdriver

Phillips Crystal Screwdriver EA557C-24

by ESCO
5.00 (2)
Item.#
03488721
Mfr.#
EA557C-24
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Shaft Diameter x Tip Dimension (mm)
6x#2
ESCO Part Number
EA557C-24
Shaft Length (mm)
200
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Private car maintenance
5
From Japan
On 2017-03-28 17:36:52
Even at a low price, I think that the quality is high. There is no problem in use.
This review is about item#3488667.
Bike Maintenance · Optical Axis Adjustment etc.
5
From Japan
On 2014-01-16 21:44:31
There is a similar type that I bought at 100, but when compared with the product of this one it is completely different (100 yen because of the reason), the grip and the tip are different things. Satisfied with usability.
This review is about item#03488755.