Buy more than* S$200* and get FREE SHIPPING

  • Phillips Crystal Screwdriver

Phillips Crystal Screwdriver EA557C-25

by ESCO
4.67 (3)
Item.#
03488737
Mfr.#
EA557C-25
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter x Tip Dimension (mm)
6x#2
ESCO Part Number
EA557C-25
Shaft Length (mm)
250
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
easy work
4
From Japan
On 2018-05-16 17:07:47
The possession is a little small. It is suitable for women. There is no problem because the tip is handling firmly.
This review is about item#3488651.
Private car maintenance
5
From Japan
On 2017-03-28 17:36:52
Even at a low price, I think that the quality is high. There is no problem in use.
This review is about item#3488667.
Bike Maintenance · Optical Axis Adjustment etc.
5
From Japan
On 2014-01-16 21:44:31
There is a similar type that I bought at 100, but when compared with the product of this one it is completely different (100 yen because of the reason), the grip and the tip are different things. Satisfied with usability.
This review is about item#03488755.