Buy more than* S$200* and get FREE SHIPPING

  • Phillips And Flat Brade Precision Driver

Phillips And Flat Brade Precision Driver EA561KB

by ESCO
5.00 (2)
Item.#
03491266
Mfr.#
EA561KB
Package Qty.
1Set(5PC)
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (bade)
Chrome-vanadium steel
Weight (g)
70
Specification
(Handle portion) with rotation cap
Shaft Length (mm)
50
Overall Length (mm)
144
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair of personal computer
5
From Japan
On 2016-02-03 15:37:53
Even if the fingers are thick, the movable part at the top is large, so stable work can be done with fine work. It will not run around and will not crush the thread.
This review is about item#03491266.
Used for modeling RC
5
From Japan
On 2015-06-02 16:08:37
Light grip size is handy and easy to handle
This review is about item#03491266.