Buy more than* S$200* and get FREE SHIPPING

  • BOX Driver

BOX Driver EA565A-5

by ESCO
4.67 (3)
Item.#
03492535
Mfr.#
EA565A-5
Package Qty.
1PC
Ship pack of
1
6.30 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Size (mm)
5
ESCO Part Number
EA565A-5
Shaft Length (mm)
115
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Bicycle repair
4
From Japan
On 2016-12-14 15:40:16
It is affordable and easy to use. Work is easy to do and it is very handy.
This review is about item#3492526.
For slow jet replacement
5
From Japan
On 2016-02-06 20:27:06
The thickness of the grip is also optimal, it is a grip that will not slip even with some oil stains.
This review is about item#03492553.
Overhaul of air conditioner
5
From Japan
On 2013-09-05 16:43:38
Price and usability is good
This review is about item#03492562.