Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • BOX Driver

BOX Driver EA565A-5.5

by ESCO
4.17 (6)
Item.#
03492544
Mfr.#
EA565A-5.5
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size (mm)
5.5
ESCO Part Number
EA565A-5.5
Shaft Length (mm)
115
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Nut work
2
From Japan
On 2018-05-19 15:06:08
It is coarse but I think that there is no problem level.
This review is about item#3492571.
When replacing nozzle of 3D printer
5
From Japan
On 2018-05-07 20:24:47
The length is just right size, easy to grasp the grip and easy to work.
This review is about item#3492553.
Tightening the hose
4
From Japan
On 2017-12-07 14:59:32
I can use it without particular problem. It is easy to have part of the grip, so there is no problem.
This review is about item#3492562.
Bicycle repair
4
From Japan
On 2016-12-14 15:40:16
It is affordable and easy to use. Work is easy to do and it is very handy.
This review is about item#3492526.
For slow jet replacement
5
From Japan
On 2016-02-06 20:27:06
The thickness of the grip is also optimal, it is a grip that will not slip even with some oil stains.
This review is about item#03492553.
Overhaul of air conditioner
5
From Japan
On 2013-09-05 16:43:38
Price and usability is good
This review is about item#03492562.