Buy more than* S$200* and get FREE SHIPPING

  • BOX Driver

BOX Driver EA565A-7

by ESCO
4.50 (4)
Item.#
03492562
Mfr.#
EA565A-7
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
ESCO Part Number
EA565A-7
Depth (mm)
(Depth of insertion hole) 26
Size (mm)
7
Shaft Length (mm)
125
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Tightening the hose
4
From Japan
On 2017-12-07 14:59:32
I can use it without particular problem. It is easy to have part of the grip, so there is no problem.
This review is about item#3492562.
Bicycle repair
4
From Japan
On 2016-12-14 15:40:16
It is affordable and easy to use. Work is easy to do and it is very handy.
This review is about item#3492526.
For slow jet replacement
5
From Japan
On 2016-02-06 20:27:06
The thickness of the grip is also optimal, it is a grip that will not slip even with some oil stains.
This review is about item#03492553.
Overhaul of air conditioner
5
From Japan
On 2013-09-05 16:43:38
Price and usability is good
This review is about item#03492562.