Buy more than* S$200* and get FREE SHIPPING

  • BOX Driver

BOX Driver EA565A-8

by ESCO
4.67 (3)
Item.#
03492571
Mfr.#
EA565A-8
Package Qty.
1PC
Ship pack of
1
8.01 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Size (mm)
8
Shaft Length (mm)
125
Depth (mm)
(Depth of insertion hole) 24
ESCO Part Number
EA565A-8
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Bicycle repair
4
From Japan
On 2016-12-14 15:40:16
Easy to use at an affordable size. Work is to facilitate very handy spear.
This review is about item#3492526.
For slow jet exchange
5
From Japan
On 2016-02-06 20:27:06
The thickness of the grip is also the best, is the grip non-slip even in some of the oil dirt.
This review is about item#03492553.
Overhaul of air conditioning
5
From Japan
On 2013-09-05 16:43:38
Price and usability is good
This review is about item#03492562.