Buy more than* S$200* and get FREE SHIPPING

  • 200mm, Small,  Flexible Packing Hook
  • 200mm, Small,  Flexible Packing Hook
  • 200mm, Small,  Flexible Packing Hook

200mm, Small, Flexible Packing Hook EA566AG-1

by ESCO
4.00 (5)
Item.#
03493016
Mfr.#
EA566AG-1
Package Qty.
1PC
Ship pack of
1
41.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
ESCO Part Number
EA566AG-1
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Replace gland packing of small pump
4
From Japan
On 2017-08-15 16:54:15
As the screw enters narrow gaps, it is easy to work and good. However, if you put too much strength, it is difficult for the traverse bar to pull. You had better be stronger.
This review is about item#3493016.
Used for unloading the landing pump
5
From Japan
On 2017-05-29 15:56:04
I am using it normally. Flexible spring part is easy to break.
This review is about item#3493016.
Ground packing of water pump for new old and new replacement
4
From Japan
On 2016-11-11 19:00:43
I have not used it yet. I think that the power to be demonstrated when the cooling tower is running. I think that the tip spiral seems to dig into the packing. Since the size of the grease packing is 8 mm, I was troubled by the diameter as "medium" would be large.
This review is about item#3493016.
Grand packing exchange
2
From Japan
On 2016-10-24 09:07:15
It is quite flexible. The ring on the middle moves easily and is useless. Instead it interferes.
This review is about item#3493016.
Used for replacing the gland packing of the pump
5
From Japan
On 2015-10-23 15:27:31
It has hardness of the screw and it can be used stably. It is appreciated to be able to replace the screw. If you can listen to your request. I am glad that there is an intermediate size between small and medium.
This review is about item#03493016.