Buy more than* S$200* and get FREE SHIPPING

  • Parallel Pin Punch Set

Parallel Pin Punch Set EA572DL

by ESCO
5.00 (1)
Item.#
03494644
Mfr.#
EA572DL
Package Qty.
1Set(6PC)
Ship pack of
1
61.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
150
Set Contents
6 pcs (tip diameter 3/4/5/6/8/10mm)
Material
(Pinponchi) chrome vanadium steel, (case) plastic
ESCO Part Number
EA572DL
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
C pin unplugging
5
From Japan
On 2014-10-30 18:39:16
It is convenient to use in a factory etc. because the storage case stands up and it is inconvenient to carry it to the site etc.
This review is about item#03494644.