|
- Item.#
- 03494687
- Mfr.#
- EA572DL-3
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Tip Diameter (phi mm)
- 3
- Shaft Diameter (phi mm)
- 10
- ESCO Part Number
- EA572DL-3
- Overall Length (mm)
- 150
- Material
- Chrome-vanadium steel
|
Customers Who Viewed This Item Also Viewed
<<
Hitachi Industrial Equipment Systems
>>