Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 10x250mm Long Chisel

10x250mm Long Chisel EA572LB-8

by ESCO
Item.#
03495082
Mfr.#
EA572LB-8
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Width (mm)
10
Shaft Diameter (phi mm)
Hexagon 8
ESCO Part Number
EA572LB-8
Overall Length (mm)
250
Material
Chrome-vanadium steel