Buy more than* S$200* and get FREE SHIPPING

  • 6.5x125mm Flat Chisel

6.5x125mm Flat Chisel EA572MB-6.5

by ESCO
1.00 (1)
Item.#
03495222
Mfr.#
EA572MB-6.5
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Width (mm)
6.5
Material
Chrome-vanadium steel
Overall Length (mm)
125
ESCO Part Number
EA572MB-6.5
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
8M broken tap removal
1
From Japan
On 2017-08-22 15:48:45
After all it is not hard enough w I've deformed. Tap could not be destroyed either.
This review is about item#3495222.