Buy more than* S$200* and get FREE SHIPPING

  • 76x200mm Wide Chisel

76x200mm Wide Chisel EA572MR-76

by ESCO
5.00 (1)
Item.#
03495642
Mfr.#
EA572MR-76
Package Qty.
1PC
Ship pack of
1
27.82 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Blade Width (mm)
76
Shaft Diameter (phi mm)
22
ESCO Part Number
EA572MR-76
Overall Length (mm)
200
Material
Alloy
Specification
Single edge blade
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Removal of sputter after welding
5
From Japan
On 2015-10-08 16:46:24
It is rigid and less wearing out of the blade
This review is about item#03495642.