Buy more than* S$200* and get FREE SHIPPING

  • T Long Hex Key Wrench

T Long Hex Key Wrench EA573T-6

by ESCO
4.50 (4)
Item.#
03497523
Mfr.#
EA573T-6
Package Qty.
1PC
Ship pack of
1
10.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
250
Weight (g)
93
Size (mm)
6
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Automobile
5
From Japan
On 2017-02-10 11:43:20
I bought the car harmonic damping adjustment. Usability also liked well.
This review is about item#3497496.
Kawasaki four-cylinder bike cab drain
4
From Japan
On 2016-02-29 10:22:45
After it was five centimeters long and the best.
This review is about item#03497496.
Kawasaki four-cylinder bike cab drain
4
From Japan
On 2016-02-27 02:11:09
After it was five centimeters long and the best.
This review is about item#03497496.
When the motorcycle carburetor work
5
From Japan
On 2015-06-11 16:19:57
4 useful when you pull out the cylinder motorcycle carburetor in the gasoline, good does not take long minute extra torque.
This review is about item#03497496.