Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 3x100mm Center Punch

3x100mm Center Punch EA574CD-1

by ESCO
4.00 (2)
Item.#
03499657
Mfr.#
EA574CD-1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Point Diameter (mm)
3
Shaft Diameter (phi mm)
8
ESCO Part Number
EA574CD-1
Overall Length (mm)
100
Material
Chrome vanadium steel
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Centering when metal processing holes are drilled
5
From Japan
On 2013-11-20 10:03:26
I chose it because it was cool looking. Impression that making is neat. The feeling of use is good.
This review is about item#03499657.
Punch work
3
From Japan
On 2012-06-30 21:59:31
The gilded part is painted. The exterior is a price.
This review is about item#03499657.