Buy more than* S$200* and get FREE SHIPPING

  • Sledge Hammer
  • Sledge Hammer
  • Sledge Hammer

Sledge Hammer EA575BJ-3.6

by ESCO
5.00 (2)
Item.#
03500427
Mfr.#
EA575BJ-3.6
Package Qty.
1PC
Ship pack of
1
99.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (head)
Mechanical structure for carbon steel S53C
Head Diameter (phi mm)
58
Overall Length (mm)
900
Material (Handle Part)
Bamboo and oak hybrid (with grip)
Weight (kg)
4
ESCO Part Number
EA575BJ-3.6
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Iron piling
5
From Japan
On 2016-08-31 16:38:21
Used for iron pile driving, the whole is heavy, but it is perfect for stakeout. The stake gets stuck on the ground to the extent that it hits.
This review is about item#03500427.
Single pipe striking to the ground
5
From Japan
On 2015-04-15 18:45:18
It was a construction to hit a single pipe on a rather hard ground, but a big hammer entered better than Mini Yumbo. Weight is easy to handle, we can drive hard on the soft ground, but if we put some effort into hard ground, it gradually entered. Although branches were damaged by mistake, they were robust yet still usable. I think that it will be useful if you can hit it well.
This review is about item#03500427.