Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mini Hammer

Mini Hammer EA575SA-3

by ESCO
Item.#
03501224
Mfr.#
EA575SA-3
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
12.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Material (Handle Part)
Elastomer resin
Head Diameter (phi mm)
14
Overall Length (mm)
245
Caution
Head replacement of EA575SA-5 is impossible., Head replacement of EA575SA-5 is impossible.
Material (head)
Nylon, brass
Weight (g)
115
ESCO Part Number
EA575SA-3