Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Mini Hammer

Mini Hammer EA575SA-4

by ESCO
Item.#
03501233
Mfr.#
EA575SA-4
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (Handle Part)
Elastomer resin
Head Diameter (phi mm)
12
Overall Length (mm)
180
Caution
Head replacement of EA575SA-5 is impossible.
Material (head)
Iron
Weight (g)
75
ESCO Part Number
EA575SA-4