Buy more than* S$200* and get FREE SHIPPING

  • 5&7mm Eyelet Punch
  • 5&7mm Eyelet Punch
  • 5&7mm Eyelet Punch

5&7mm Eyelet Punch EA576MB-3

by ESCO
4.67 (3)
Item.#
03503071
Mfr.#
EA576MB-3
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (eyelet)
Thin iron plate (brass plated), plastic grip with very
Set Contents
Hatomepanchi, 5mm eyelet (100), 7mm eyelet (50)
Compatible
Eyelet inside diameter of 5mm, 7mm
Overall Length (mm)
250
ESCO Part Number
EA576MB-3
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Install on the product
5
From Japan
On 2018-03-08 14:49:02
It was firm in terms of price and it was easy to use. I still want to use it.
This review is about item#3503071.
Modeling activity
5
From Japan
On 2017-09-23 22:10:40
Light and secure. I thought it would be better if the clasp was not designed
This review is about item#3503071.
Hanging electric appliances
4
From Japan
On 2017-04-03 09:50:27
It can be caressed easily. I do not need eyelets. Because I will buy it separately.
This review is about item#3503071.