Buy more than* S$200* and get FREE SHIPPING

  • 8mm Eyelet Punch
  • 8mm Eyelet Punch
  • 8mm Eyelet Punch

8mm Eyelet Punch EA576MB-4

by ESCO
3.67 (3)
Item.#
03503087
Mfr.#
EA576MB-4
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
170
ESCO Part Number
EA576MB-4
Set Contents
Pliers, drilling punch (8mm), phi8mm aluminum eyelets (20 pairs)
Compatible
Eyelet inside diameter 8mm
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Used for eyelet processing of synthetic leather
3
From Japan
On 2014-08-24 13:23:08
It was the same price even at a nearby home center. Regarding the use, there is no problem for a simple mechanism.
This review is about item#03503087.
Hatome processing into a plastic bag
4
From Japan
On 2013-11-29 16:08:16
Because the punch diameter of the eyelet punch is slightly narrow, the hole diameter after punching is a little small. The pin insertion of φ 7.8 is stiff.
This review is about item#03503087.
Hatome Punch
4
From Japan
On 2013-10-02 19:08:49
It is price-oriented. It seems that there is no problem because it is used less frequently. The home center was cheaper.
This review is about item#03503087.