Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Brass Eyelet

Brass Eyelet EA576MG-7

by ESCO
4.33 (3)
Item.#
03503166
Mfr.#
EA576MG-7
Package Qty.
1Pack(50PC)
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material
Thin iron plate + brass plated pole
ESCO Part Number
EA576MG-7
Weight (g)
20
Inner Diameter (phi mm)
7
Compatible
Up to 2.5mm thickness
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Install on the product
4
From Japan
On 2018-03-08 14:50:00
I am glad that the unit price will be a little cheaper. I would like to use it if there is a large bag.
This review is about item#3503166.
To a hobby leather craft
5
From Japan
On 2016-11-30 19:52:30
I am satisfied with the strength that I emphasize most, so I am satisfied, I will lipipize when I lose it
This review is about item#3503166.
Creation of mowing nylon cord
4
From Japan
On 2015-10-28 09:57:54
Because the replacement type nylon cord is high, I cut the long cord and made it by myself with eyelets attached. I thought that the idea was not bad, but I still quit at the Mendou. However, in order to do various things, it is convenient and fun to buy such things here.
This review is about item#03503157.