Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Eyelet
  • Aluminum Eyelet
  • Aluminum Eyelet

Aluminum Eyelet EA576ML-1

by ESCO
5.00 (1)
Item.#
03503236
Mfr.#
EA576ML-1
Package Qty.
1Set(200Set)
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Aluminum
ESCO Part Number
EA576ML-1
Inner Diameter (phi mm)
8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Eyelet
5
From Japan
On 2013-10-02 19:12:21
It is profitable. There is no problem in use at all.
This review is about item#03503193.