Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Double-Sided Grommet

Double-Sided Grommet EA576ML-12

by ESCO
2.50 (2)
Item.#
03503254
Mfr.#
EA576ML-12
Package Qty.
1Set(200Set)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
32.99 SGD
ADD TO CART
Shipped after 2018-07-11
Now we ship to...
...see all
Item Feature
Material
Brass
ESCO Part Number
EA576ML-12
Inner Diameter (phi mm)
10
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
I punched into my own awning.
3
From Japan
On 2016-04-18 19:33:26
It is about amateur's awesome amateur self made awning. It is also used for other backing etc. There are quite a number, but it is a repeat after it's gone.
This review is about item#03503263.
Used as a mounting bracket for the net
2
From Japan
On 2013-11-28 08:47:01
When I use it, since the hole of the outer ring part is too large, it will stick out sometimes when it is caulked. It is bad for the product as it looks, so in that case you have to redo. I would like to ask if improvements can be made.
This review is about item#03503263.