Buy more than* S$200* and get FREE SHIPPING

  • Double-Sided Grommet

Double-Sided Grommet EA576ML-13

by ESCO
2.50 (2)
Item.#
03503263
Mfr.#
EA576ML-13
Package Qty.
1Set(100Set)
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Inner Diameter (phi mm)
12
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
I punched into my own awning.
3
From Japan
On 2016-04-18 19:33:26
It is about amateur's awesome amateur self made awning. It is also used for other backing etc. There are quite a number, but it is a repeat after it's gone.
This review is about item#03503263.
Used as a mounting bracket for the net
2
From Japan
On 2013-11-28 08:47:01
When I use it, since the hole of the outer ring part is too large, it will stick out sometimes when it is caulked. It is bad for the product as it looks, so in that case you have to redo. I would like to ask if improvements can be made.
This review is about item#03503263.