Buy more than* S$200* and get FREE SHIPPING

  • Grommet Punch Set

Grommet Punch Set EA576MP-12

by ESCO
3.60 (5)
Item.#
03503351
Mfr.#
EA576MP-12
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Case Dimension (mm)
210x120x45
Set Contents
Hatomepanchi, pilot hole punch, eyelet (aluminum) x15 set of eyelets (brass) x15 set of eyelets (stainless steel) x15 set
Inner Diameter (phi mm)
12
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
To add eyelets for tents.
1
From Japan
On 2017-06-27 20:13:41
Hatome punch which is attached does not have strength and it turns immediately. I do not know if usage is bad, but the eyelet can not be crushed well. Feeling that I bought and failed
This review is about item#3503342.
Rope stop of boat seat
4
From Japan
On 2017-05-07 17:39:54
It is in a case so it's convenient to carry and can be used effectively
This review is about item#3503367.
To a camper
5
From Japan
On 2017-04-17 06:44:56
Use it just as you attach a flexible solar cell to the upper part of the bank bed of the camper.
This review is about item#03503342.
Seat eyelet
5
From Japan
On 2016-08-15 22:37:37
I used a 12 mm diameter eyelet, but since the diameter was a little big, I purchased 10 mm. In addition, it is convenient because it is a set of three kinds of aluminum, brass, stainless steel.
This review is about item#3503342.
Repair of truck seat
3
From Japan
On 2015-06-03 16:02:35
There is a thing that it does not stop stopping properly.
This review is about item#03503367.