Buy more than* S$200* and get FREE SHIPPING

  • Grommet Punch Set

Grommet Punch Set EA576MP-15

by ESCO
3.60 (5)
Item.#
03503367
Mfr.#
EA576MP-15
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Case Dimension (mm)
210x120x45
ESCO Part Number
EA576MP-15
Inner Diameter (phi mm)
15
Set Contents
Hatomepanchi, pilot hole punch, eyelet (aluminum) x10 set of eyelets (brass) x10 set of eyelets (stainless steel) x10 set
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
To add eyelets for tents.
1
From Japan
On 2017-06-27 20:13:41
Hatome punch which is attached does not have strength and it turns immediately. I do not know if usage is bad, but the eyelet can not be crushed well. Feeling that I bought and failed
This review is about item#3503342.
Rope stop of boat seat
4
From Japan
On 2017-05-07 17:39:54
It is in a case so it's convenient to carry and can be used effectively
This review is about item#3503367.
To a camper
5
From Japan
On 2017-04-17 06:44:56
Use it just as you attach a flexible solar cell to the upper part of the bank bed of the camper.
This review is about item#03503342.
Seat eyelet
5
From Japan
On 2016-08-15 22:37:37
I used a 12 mm diameter eyelet, but since the diameter was a little big, I purchased 10 mm. In addition, it is convenient because it is a set of three kinds of aluminum, brass, stainless steel.
This review is about item#3503342.
Repair of truck seat
3
From Japan
On 2015-06-03 16:02:35
There is a thing that it does not stop stopping properly.
This review is about item#03503367.