Buy more than* S$200* and get FREE SHIPPING

  • Plated Caulking Pin

Plated Caulking Pin EA576MV-1

by ESCO
Item.#
03503421
Mfr.#
EA576MV-1
Package Qty.
1Pack(100Set)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caulking Thickness(mm)
2.0 to 4.0
Head Diameter (phi mm)
9
Material
Steel / nickel plated
Foot Length (mm)
6
Pilot Hole Diameter (phi mm)
3
ESCO Part Number
EA576MV-1