Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 9mm Stainless Culk Ring

9mm Stainless Culk Ring EA576MV-11

by ESCO
4.00 (4)
Item.#
03503437
Mfr.#
EA576MV-11
Package Qty.
1Pack(100Set)
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caulking Thickness(mm)
2.0 to 4.0
Head Diameter (phi mm)
9
Material
Stainless steel (SUS304)
Foot Length (mm)
6
Pilot Hole Diameter (phi mm)
3
ESCO Part Number
EA576MV-11
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Caulking for leather craft
2
From Japan
On 2018-04-14 14:22:55
There are delicate unevenness in size, and adjustment is necessary at the time of production. The material is satisfied.
This review is about item#3503437.
Caudax caulking
4
From Japan
On 2017-07-07 17:27:12
I always use this product. Although it is clearly stated as 6 mm thick, it is up to 4 mm with a hard Kydex. It would be nice if there was a foot length type one.
This review is about item#3503437.
Used for dog wheelchair
5
From Japan
On 2015-10-17 05:22:51
I am satisfied because it seems easy for customers using products to handle.
This review is about item#03503437.
Leather jacket
5
From Japan
On 2015-10-16 23:32:51
Leather Jean accessories with 120 holes in leather jeans sleeves, stopped with a hammer.
This review is about item#03503437.