Buy more than* S$200* and get FREE SHIPPING

  • Stainless Caulking Pin

Stainless Caulking Pin EA576MV-12

by ESCO
Item.#
03503446
Mfr.#
EA576MV-12
Package Qty.
1Pack(60Set)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
20.63 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Caulking Thickness(mm)
5.0 to 7.0
Head Diameter (phi mm)
13
Material
Stainless steel (SUS304)
Foot Length (mm)
7
Pilot Hole Diameter (phi mm)
4
ESCO Part Number
EA576MV-12