Buy more than* S$200* and get FREE SHIPPING

  • Crimping Pin, 13mm Iron Nickel Plating, Caulk

Crimping Pin, 13mm Iron Nickel Plating, Caulk EA576MV-2

by ESCO
Item.#
03503455
Mfr.#
EA576MV-2
Package Qty.
1Pack(60Set)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caulking Thickness(mm)
5.0 - 7.0
Head Diameter (phi mm)
13
Material
Steel / nickel plated
Foot Length (mm)
10
Pilot Hole Diameter (phi mm)
4