Buy more than* S$200* and get FREE SHIPPING

  • 250mm Cutting Nipper

250mm Cutting Nipper EA577L-3

by ESCO
1.00 (1)
Item.#
03503613
Mfr.#
EA577L-3
Package Qty.
1PC
Ship pack of
1
41.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (handle)
Plastic coating
Cutting Capacity (phi mm) Soft Wire
3
Overall Length (mm)
250
Mouth Width (mm)
24
Finishing
Shine
ESCO Part Number
EA577L-3
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Wire-cutting
1
From Japan
On 2012-09-08 09:48:03
It was the lowest not expired.
This review is about item#03503613.