Buy more than* S$200* and get FREE SHIPPING

  • 3 pcs Plastic Patty Knife

3 pcs Plastic Patty Knife EA579AD

by ESCO
4.00 (1)
Item.#
03503832
Mfr.#
EA579AD
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
2 (tip)
Material
Plastic (solvent resistance resin)
Overall Length (mm)
175
ESCO Part Number
EA579AD
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Sheet metal work
4
From Japan
On 2018-01-04 21:49:09
It took about 3 weeks until goods arrived, a difficulty, no plan to use until the next use.
This review is about item#3503832.