Buy more than* S$200* and get FREE SHIPPING

  • Scraper Blade

Scraper Blade EA579HH-1

by ESCO
4.23 (13)
Item.#
03504286
Mfr.#
EA579HH-1
Package Qty.
1Pack(4Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Width (mm)
45, 45
ESCO Part Number
EA579HH-1, EA579HH-1
Specification
All 4 edges can be used depending on its purpose, All 4 edges can be used depending on its purpose, Blade is available to use the four sides, depending on the application.
Material
SKS81, SKS81
Compatible
For EA579HH -10, EA579HH-10 for
Customer Reviews
5 star 5
4 star 6
3 star 2
2 star 0
1 star 0
Review Rating: 4.23
13 Customer Reviews
The reviews are automatic translation.
Inspection time
5
From Japan
On 2016-10-14 17:09:12
Very good with low price and very good product
This review is about item#3472856.
When working
4
From Japan
On 2016-06-07 15:12:57
Since it is a maker item, there is no problem.
This review is about item#03472831.
Used to replace the blade of an externally manufactured scraper
4
From Japan
On 2016-04-14 09:32:16
Monotaro had two kinds of merchandise composition and the width was 39 mm and 40 mm. I thought that there was nothing anything as much as 1 mm, but I thought it properly, but if I see this 1 mm sweetly I will have severe eyes. I have reaffirmed thoroughly and escaped the difficulties, but please take care of everyone. I think sharpness is honest, okay. I think if there is no notable dissatisfaction if proper exchange can be done at the appropriate time, but it is inconvenient to those who are seeking a sharp sharpness. Afterwards, my personal scraper had some incompatible parts on both sides of the blade and required processing but the other is as above.
This review is about item#03472831.
Sticker to peel
3
From Japan
On 2016-03-25 15:58:01
It can be used normally.
This review is about item#03472856.
For scraper for replacement blade
5
From Japan
On 2015-11-05 15:39:59
Since width and length were the same, it was exactly the same item when I tried to purchase, I use it with confidence. You can use it well for a long time.
This review is about item#03472856.
Seal · Packing peeling etc.
5
From Japan
On 2015-07-15 21:36:37
good
This review is about item#03472856.
Sticker turning
4
From Japan
On 2015-04-26 16:50:39
It is a question whether to use for a long time and the root does not break.
This review is about item#03472856.
Car inspection shipping sticker peeling
5
From Japan
On 2015-04-18 14:27:06
It is a good product.
This review is about item#03472831.
Windows and
3
From Japan
On 2015-04-16 15:03:06
There are times when the slip is a little bad.
This review is about item#03472856.
Dirty remover, peel off paint
4
From Japan
On 2014-11-13 17:44:24
I was saved because it was searching for scraper blades I had been using since it was not sold.
This review is about item#03472856.