Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wire stripper
  • Wire stripper
  • Wire stripper

Wire stripper EA580F

by ESCO
4.67 (3)
Item.#
03504627
Mfr.#
EA580F
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Operating Range (mm2)
(Twisted wire) 0.2 - 6.0
Specification
Adjustment of the cutting edge with wire diameter is not required. With wire cutter(Outer diameter 2mm)
Overall Length (mm)
175
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Assembly plant
4
From Japan
On 2015-07-29 15:17:54
The cutting of the lower blade is not so good, but the usability is generally good. We will replace them sequentially with the ones we used conventionally.
This review is about item#03504627.
Wire connection work
5
From Japan
On 2015-05-21 14:48:49
Even though the price is cheap, it's pretty good.
This review is about item#03504627.
Control panel wiring work
5
From Japan
On 2015-04-19 20:47:55
Impression: In the conventional type, adjustment by wire thickness is necessary, but this product is useful because it can be done without it. Improvement point: Since the part fixing the teeth may be broken in a thick electric wire (or a coating hardened with aging) over a specified size, when applying force more than necessary, it is impossible to apply a clutch etc. and peel off operation I hope it will not be damaged.
This review is about item#03504627.