Buy more than* S$200* and get FREE SHIPPING

  • 8-28mm, Cable Stripper

8-28mm, Cable Stripper EA580WE-28

by ESCO
3.67 (3)
Item.#
03505196
Mfr.#
EA580WE-28
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Overall Length (mm)
130
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
For cable creation
5
From Japan
On 2017-05-27 17:28:09
I used the cutter so far, but the work has become easier.
This review is about item#3505196.
Peeling the cable
5
From Japan
On 2016-10-09 16:58:39
It can also be used with a 7 mm cable, the force of the lever pressing to set the cable thick, the grip is thick, the peeling slide force is less and it got easier.
This review is about item#3505196.
wiring
1
From Japan
On 2012-03-21 10:15:57
I bought it because of the price, but it was difficult to use and I disposed of it. I will buy an Ebimark when I next buy.
This review is about item#03505196.