Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Thermal Insulation Material Cut-and-sew

Thermal Insulation Material Cut-and-sew EA583

by ESCO
Item.#
03505546
Mfr.#
EA583
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Ideal for cutting glass wool, urethane, etc, Ideal for cutting glass wool, urethane, etc, Ideal for cutting glass wool, urethane, etc, Ideal for cutting glass wool, urethane, etc
Blade Length (mm)
250, 250
Material
SK-2, hard chrome plating, SK-2, hard chrome plating
Blade Thickness (mm)
0.8, 0.8
Overall Length (mm)
380, 380
ESCO Part Number
EA583