Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Extractor Set

Extractor Set EA584MB

by ESCO
5.00 (1)
Item.#
03505582
Mfr.#
EA584MB
Package Qty.
1Set(6PCSet)
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Size
M5 - M25 bolt
Weight (g)
206
Type
Right-hand thread only
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bent bolt
5
From Japan
On 2017-07-19 09:14:06
I was struggling to take out the broken bolt but I will not forget the excitement when I could pull out any hole in the bolt and use the extractor to finally get it out.
This review is about item#03505582.