Buy more than* S$200* and get FREE SHIPPING

  • Screw, Extractor Set

Screw, Extractor Set EA584VA

by ESCO
4.67 (3)
Item.#
03505704
Mfr.#
EA584VA
Package Qty.
1Set(5PC)
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Weight (g)
124
Specification
Vertical groove makes more effective fit. Strike with hammer. Vertical groove.
Compatible
M6 - M16 bolt
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used during machine repair work.
4
From Japan
On 2017-04-10 15:11:42
I used a screw type before, but purchased because the part of the tooth was missing.
This review is about item#3505704.
For broken screw punching work
5
From Japan
On 2016-05-03 20:51:50
Until now I used a screw type, but I do not understand something by chance, but I have tried this type with a good rate of success with eating is not good, but even if a preliminary hole is secured firmly it can be used for a fairly good feeling I will.
This review is about item#03505704.
Removing broken bolts
5
From Japan
On 2015-07-17 15:25:34
I think that it is a product with excellent price, usability, cost performance.
This review is about item#03505704.