Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Screw, Extractor Set

Screw, Extractor Set EA584VB

by ESCO
4.67 (3)
Item.#
03505713
Mfr.#
EA584VB
Package Qty.
1Set(6PC)
Ship pack of
1
46.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Weight (g)
224
Specification
Type to turn the head with tap wrench
Compatible
M4 - M22 bolt
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used during machine repair work.
4
From Japan
On 2017-04-10 15:11:42
I used a screw type before, but purchased because the part of the tooth was missing.
This review is about item#3505704.
For broken screw punching work
5
From Japan
On 2016-05-03 20:51:50
Until now I used a screw type, but I do not understand something by chance, but I have tried this type with a good rate of success with eating is not good, but even if a preliminary hole is secured firmly it can be used for a fairly good feeling I will.
This review is about item#03505704.
Removing broken bolts
5
From Japan
On 2015-07-17 15:25:34
I think that it is a product with excellent price, usability, cost performance.
This review is about item#03505704.